Motion
PX200H TAPER-LOCK FLG ASSY 4545

DODGE
PX200H TAPER-LOCK FLG ASSY 4545

PX200H TAPER-LOCK FLG ASSY 4545
MI ITEM #01066774
MFR #PX200H TAPER-LOCK FLG ASSY 4545
Price$3,688.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX200H TAPER-LOCK FLG ASSY 4545

PX200H TAPER-LOCK FLG ASSY 4545
MI ITEM #01066774
MFR #PX200H TAPER-LOCK FLG ASSY 4545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,688.42/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    4.5 in
  • Bushing Size
    4545
  • Coupling Size
    PX200
  • Length Through Bore  
    4.5000 in
  • Outside Diameter
    20 in
  • Parallel Misalignment
    0.125 in
  • Width
    46.355 cm

Details

  • ATEX Certificate
    YES
  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    131 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    011140
  • Maximum Speed
    1300 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    82500 in-lb
  • UPC_NO
    782475009787

Overview

Mfr description
PX200H TL4545 FLANGE ASSY 011140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought