Motion
PX240F TAPER-LOCK FLG ASSY 5050

DODGE
PX240F TAPER-LOCK FLG ASSY 5050

PX240F TAPER-LOCK FLG ASSY 5050
Mi Item #01066796
MFR #PX240F TAPER-LOCK FLG ASSY 5050
Price$5,620.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX240F TAPER-LOCK FLG ASSY 5050

PX240F TAPER-LOCK FLG ASSY 5050
Mi Item #01066796
MFR #PX240F TAPER-LOCK FLG ASSY 5050

Mfr description
PX240F TL5050 FLANGE ASSY 011164
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,620.97/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    5 in
  • Bushing Size
    5050
  • Coupling Size
    PX240
  • Length Through Bore  
    127 mm
  • Outside Diameter
    24.125 in
  • Parallel Misalignment
    0.125 in
  • Width
    58.42 cm

Details

  • ATEX Certificate
    YES
  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    240 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    011164
  • Maximum Speed
    1080 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    151200 in-lb
  • UPC_NO
    782475009862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)