Motion
PX280F TAPER-LOCK FLG ASSY 7060

DODGE
PX280F TAPER-LOCK FLG ASSY 7060

PX280F TAPER-LOCK FLG ASSY 7060
Mi Item #01066804
MFR #PX280F TAPER-LOCK FLG ASSY 7060
Price$8,616.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX280F TAPER-LOCK FLG ASSY 7060

PX280F TAPER-LOCK FLG ASSY 7060
Mi Item #01066804
MFR #PX280F TAPER-LOCK FLG ASSY 7060

Mfr description
PX280F TL7060 FLANGE ASSY 011456
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,616.72/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    6 in
  • Bushing Size
    7060
  • Coupling Size
    PX280
  • Length Through Bore  
    6.0000 in
  • Outside Diameter
    28.5 in
  • Parallel Misalignment
    0.125 in
  • Width
    67.945 cm

Details

  • ATEX Certificate
    YES
  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    480 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    011456
  • Maximum Speed
    910 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    302200 in-lb
  • UPC_NO
    782475010462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)