Motion
PX320H TAPER-LOCK FLG ASSY 8065

DODGE
PX320H TAPER-LOCK FLG ASSY 8065

PX320H TAPER-LOCK FLG ASSY 8065
MI ITEM #01066807
MFR #PX320H TAPER-LOCK FLG ASSY 8065
Price$14,237.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX320H TAPER-LOCK FLG ASSY 8065

PX320H TAPER-LOCK FLG ASSY 8065
MI ITEM #01066807
MFR #PX320H TAPER-LOCK FLG ASSY 8065

Mfr description
PX320H TL8065 FLANGE ASSY 011472
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14,237.97/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    6.5 in
  • Bushing Size
    8065
  • Coupling Size
    PX320
  • Length Through Bore  
    6.5000 in
  • Outside Diameter
    32.5 in
  • Parallel Misalignment
    0.125 in
  • Width
    76.2 cm

Details

  • ATEX Certificate
    YES
  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    719 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    011472
  • Maximum Speed
    810 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    453000 in-lb
  • UPC_NO
    782475010509

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)