Motion
PX140SF TAPER-LOCK FLG ASSY 3535

DODGE
PX140SF TAPER-LOCK FLG ASSY 3535

PX140SF TAPER-LOCK FLG ASSY 3535
MI ITEM #01066815
MFR #PX140SF TAPER-LOCK FLG ASSY 3535
Price$3,134.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX140SF TAPER-LOCK FLG ASSY 3535

PX140SF TAPER-LOCK FLG ASSY 3535
MI ITEM #01066815
MFR #PX140SF TAPER-LOCK FLG ASSY 3535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,134.60/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    3.5 in
  • Bushing Size
    3535
  • Coupling Size
    PX140
  • Length Through Bore  
    3.5000 in
  • Outside Diameter
    14.125 in
  • Parallel Misalignment
    0.125 in
  • Width
    137.16 cm

Details

  • ATEX Certificate
    YES
  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    44 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    010294
  • Maximum Speed
    1840 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    27590 in-lb
  • UPC_NO
    782475008292

Overview

Mfr description
PX140SF TL3535 STEEL FLG ASSY 010294

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought