Motion
PX190SH TAPER-LOCK FLG ASSY 4545

DODGE
PX190SH TAPER-LOCK FLG ASSY 4545

Dodge® 010292, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 190, O.D. 22-1/2", Steel
MI ITEM #01066837
MFR #PX190SH TAPER-LOCK FLG ASSY 4545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX190SH TAPER-LOCK FLG ASSY 4545

Dodge® 010292, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 190, O.D. 22-1/2", Steel
MI ITEM #01066837
MFR #PX190SH TAPER-LOCK FLG ASSY 4545

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PX190SH TL4545 STEEL FLG ASSY 010292

Specifications

  • Bushing Size
    4545
  • Manufacturer Catalog Number
    010292
  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    4.5 in
  • Coupling Component
    Flange
  • Coupling Size
    PX190
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Lubrication
    None
  • Parallel Misalignment
    0.125 in
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    56700 in-lb
  • Width
    45.72 cm
  • ATEX Certificate
    YES
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Bushing Type
    Taper Lock
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text