Motion
PX220SF TAPER-LOCK FLG ASSY 5050

DODGE
PX220SF TAPER-LOCK FLG ASSY 5050

PX220SF TAPER-LOCK FLG ASSY 5050
MI ITEM #01066844
MFR #PX220SF TAPER-LOCK FLG ASSY 5050
Price$12,079.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX220SF TAPER-LOCK FLG ASSY 5050

PX220SF TAPER-LOCK FLG ASSY 5050
MI ITEM #01066844
MFR #PX220SF TAPER-LOCK FLG ASSY 5050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,079.85/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    5 in
  • Bushing Size
    5050
  • Coupling Size
    PX220
  • Length Through Bore  
    127 mm
  • Parallel Misalignment
    0.125 in
  • Width
    46.99 cm

Details

  • ATEX Certificate
    YES
  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Lubrication
    None
  • Manufacturer Catalog Number
    010297
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    85050 in-lb
  • UPC_NO
    782475008322

Overview

Mfr description
PX220SF TL5050 STEEL FLG ASSY 010297

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought