Motion
PX240 PARA-FLEX ELEMENT

DODGE
PX240 PARA-FLEX ELEMENT

Tire Coupling Element - Natural Rubber Element Material
MI ITEM #01066904
MFR #PX240 PARA-FLEX ELEMENT
Price$2,930.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX240 PARA-FLEX ELEMENT

Tire Coupling Element - Natural Rubber Element Material
MI ITEM #01066904
MFR #PX240 PARA-FLEX ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,930.71/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    PX240
  • Outside Diameter  
    24.125 in
  • Parallel Misalignment
    0.125 in
  • Width
    63.5 cm

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Element
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    240 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    011124
  • Maximum Speed
    1080 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Para-Flex
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    151200 in-lb
  • Torsional Stiffness
    48000 in-lb/deg
  • UPC_NO
    782475009749

Overview

Mfr description
PX240 ELEMENT 011124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought