Motion
MT4734201
MORSE® Cutting Tools Pully Tap - 2082 Series, Hand Tap, High Speed Steel Material, Bright Finish, 1/4 – 20 Thread Size, 4 Flutes
Mi Item #01066914
MFR #MT4734201
Price$72.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Pully Tap - 2082 Series, Hand Tap, High Speed Steel Material, Bright Finish, 1/4 – 20 Thread Size, 4 Flutes
Mi Item #01066914
MFR #MT4734201

Mfr description
34201 2082 PULLEY 1/4-20 X 6 OAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.01/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Thread Length
    1 in
  • Thread Size
    1/4 – 20

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    2082
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)