Motion
PX60BS X 0  FLG ASSEMBLY

DODGE
PX60BS X 0 FLG ASSEMBLY

PX60BS X 0 FLG ASSEMBLY
Mi Item #01066926
MFR #PX60BS X 0 FLG ASSEMBLY
Price$557.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX60BS X 0 FLG ASSEMBLY

PX60BS X 0 FLG ASSEMBLY
Mi Item #01066926
MFR #PX60BS X 0 FLG ASSEMBLY

Mfr description
PX60BS RSB FLANGE ASSEMBLY 010300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.12/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    1.5 in
  • Coupling Size
    PX60
  • Length Through Bore  
    1.5000 in
  • Outside Diameter
    6.5 in
  • Parallel Misalignment
    0.125 in
  • Width
    15.57 cm

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    2.86 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    010300
  • Maximum Speed
    4000 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    1800 in-lb
  • UPC_NO
    782475008339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)