Motion
PX100BS X 0 FLG ASSEMBLY

DODGE
PX100BS X 0 FLG ASSEMBLY

PX100BS X 0 FLG ASSEMBLY
MI ITEM #01066950
MFR #PX100BS X 0 FLG ASSEMBLY
Price$1,167.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX100BS X 0 FLG ASSEMBLY

PX100BS X 0 FLG ASSEMBLY
MI ITEM #01066950
MFR #PX100BS X 0 FLG ASSEMBLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,167.81/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    2.625 in
  • Coupling Size
    PX100
  • Length Through Bore  
    2.6250 in
  • Outside Diameter
    10 in
  • Parallel Misalignment
    0.125 in
  • Width
    24.13 cm

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    8.58 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    010304
  • Maximum Speed
    2600 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    5402 in-lb
  • UPC_NO
    782475008377

Overview

Mfr description
PX100BS RSB FLANGE ASY 010304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought