Motion
MT4734215
MORSE® Cutting Tools Pully Tap - 2082 Series, Hand Tap, High Speed Steel Material, Bright Finish, 5/8 – 11 Thread Size, 4 Flutes
MI ITEM #01067000
MFR #MT4734215
Price$220.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Pully Tap - 2082 Series, Hand Tap, High Speed Steel Material, Bright Finish, 5/8 – 11 Thread Size, 4 Flutes
MI ITEM #01067000
MFR #MT4734215

Mfr description
34215 2082 PULLEY 5/8-11 X 10 OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.69/each

Specifications

Dimensions

  • Overall Length
    10 in
  • Thread Length
    1-13/16 in
  • Thread Size
    5/8 – 11

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    2082
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)