Motion
MT4734216
MORSE® Cutting Tools Pully Tap - 2082 Series, Hand Tap, High Speed Steel Material, Bright Finish, 3/4 – 10 Thread Size, 4 Flutes
MI ITEM #01067009
MFR #MT4734216
Your Price$267.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Pully Tap - 2082 Series, Hand Tap, High Speed Steel Material, Bright Finish, 3/4 – 10 Thread Size, 4 Flutes
MI ITEM #01067009
MFR #MT4734216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$267.88/each(List $308.06)

Overview

Mfr description
34216 2082 PULLEY 3/4-10 X 10 OAL

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Hand Tap
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    2 in
  • Material
    High Speed Steel
  • Overall Length
    10 in
  • Series
    2082
  • Thread Size
    3/4 – 10
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought