Motion
PX100TS X 0 FLG ASSEMBLY

DODGE
PX100TS X 0 FLG ASSEMBLY

PX100TS X 0 FLG ASSEMBLY
Mi Item #01067046
MFR #PX100TS X 0 FLG ASSEMBLY
Price$1,928.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX100TS X 0 FLG ASSEMBLY

PX100TS X 0 FLG ASSEMBLY
Mi Item #01067046
MFR #PX100TS X 0 FLG ASSEMBLY

Mfr description
PX100TS RSB FLANGE ASSY 010514
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,928.29/each

Specifications

Dimensions

  • Length Through Bore  
    2.6250 in
  • Outside Diameter
    10.0000 in

Details

  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)