Motion
PX120TS X 0 FLG ASSEMBLY

DODGE
PX120TS X 0 FLG ASSEMBLY

PX120TS X 0 FLG ASSEMBLY
Mi Item #01067051
MFR #PX120TS X 0 FLG ASSEMBLY
Price$2,125.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX120TS X 0 FLG ASSEMBLY

PX120TS X 0 FLG ASSEMBLY
Mi Item #01067051
MFR #PX120TS X 0 FLG ASSEMBLY

Mfr description
PX120TS RSB FLANGE ASSY 010516
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,125.22/each

Specifications

Dimensions

  • Length Through Bore  
    3.2500 in
  • Outside Diameter
    12.3750 in

Details

  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)