Motion
MT3934226
MORSE® Cutting Tools Straight Flute Hand Tap - 2014 Series, High Speed Steel Material, Bright Finish, 4 Flutes, #10 – 32 Thread Size, Right Hand Direction
MI ITEM #01067067
MFR #MT3934226
Your Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2014 Series, High Speed Steel Material, Bright Finish, 4 Flutes, #10 – 32 Thread Size, Right Hand Direction
MI ITEM #01067067
MFR #MT3934226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.48/each(List $10.90)

Overview

Mfr description
34226 2014 +.005 PLUG 10-32 4FL

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #10 – 32
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2-3/8 in
  • Series
    2014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text