Motion
PH96  PARA-FLEX DISC ASSY 2517

DODGE
PH96 PARA-FLEX DISC ASSY 2517

PH96 PARA-FLEX DISC ASSY 2517
MI ITEM #01067094
MFR #PH96 PARA-FLEX DISC ASSY 2517
Price$2,270.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PH96 PARA-FLEX DISC ASSY 2517

PH96 PARA-FLEX DISC ASSY 2517
MI ITEM #01067094
MFR #PH96 PARA-FLEX DISC ASSY 2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,270.73/each

Specifications

Dimensions

  • Coupling Size
    PH96
  • Width
    28.575 cm

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Clamp Ring
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    011308
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • UPC_NO
    782475010387

Overview

Mfr description
PH96 DISC ASSY 2517 011308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought