Motion
PH172 PARA-FLEX DISC ASSY 3535

DODGE
PH172 PARA-FLEX DISC ASSY 3535

Tire Coupling Element -
Mi Item #01067110
MFR #PH172 PARA-FLEX DISC ASSY 3535
Price$6,224.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PH172 PARA-FLEX DISC ASSY 3535

Tire Coupling Element -
Mi Item #01067110
MFR #PH172 PARA-FLEX DISC ASSY 3535

Mfr description
PH172 DISC ASSY 3535 011314
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,224.91/each

Specifications

Dimensions

  • Coupling Size
    PH172
  • Width
    243.84 cm

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Clamp Ring
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    011314
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Para-Flex
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • UPC_NO
    782475010417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)