Motion
PH192 PARA-FLEX DISC ASSY 4040

DODGE
PH192 PARA-FLEX DISC ASSY 4040

PH192 PARA-FLEX DISC ASSY 4040
MI ITEM #01067115
MFR #PH192 PARA-FLEX DISC ASSY 4040
Your Price$5,674.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PH192 PARA-FLEX DISC ASSY 4040

PH192 PARA-FLEX DISC ASSY 4040
MI ITEM #01067115
MFR #PH192 PARA-FLEX DISC ASSY 4040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,674.16/each(List $7,092.70)

Overview

Mfr description
PH192 DISC ASSY 4040 011316

Specifications

  • Series
    Para-Flex
  • Manufacturer Catalog Number
    011316
  • UPC_NO
    782475010424
  • Coupling Component
    Clamp Ring
  • Coupling Size
    PH192
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Shaft Spacing
    Close Coupled
  • Width
    56.007 cm
  • ATEX Certificate
    YES
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text