Overview
Mfr description
PF87 RING ASSY 2517 011247
Specifications
- SeriesPara-Flex
- Manufacturer Catalog Number011247
- UPC_NO782475010028
- Coupling ComponentClamp Ring
- Coupling SizePF87
- Coupling StyleTire
- Coupling TypeElastomeric
- LubricationNone
- Shaft SpacingClose Coupled
- Width28.575 cm
- ATEX CertificateYES
- Temperature RatingMaximum 180 degree Fahrenheit, Minimum -45
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data