Motion
PF116 PARA-FLEX RING ASSEMBLY

DODGE
PF116 PARA-FLEX RING ASSEMBLY

PF116 PARA-FLEX RING ASSEMBLY
Mi Item #01067146
MFR #PF116 PARA-FLEX RING ASSEMBLY
Price$738.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PF116 PARA-FLEX RING ASSEMBLY

PF116 PARA-FLEX RING ASSEMBLY
Mi Item #01067146
MFR #PF116 PARA-FLEX RING ASSEMBLY

Mfr description
PF116 RING ASSY 2517 011250
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$738.44/each

Specifications

Dimensions

  • Coupling Size
    PF116
  • Width
    34.29 cm

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Clamp Ring
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    011250
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • UPC_NO
    782475010042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)