Specifications
Dimensions
- Coupling SizePF172
- Width48.26 cm
Details
- ATEX CertificateYES
- Coupling ComponentClamp Ring
- Coupling StyleTire
- Coupling TypeElastomeric
- LubricationNone
- Manufacturer Catalog Number011254
- Product TypeTire Coupling Hubs
- SeriesPara-Flex
- Shaft SpacingClose Coupled
- Temperature RatingMaximum 180 degree Fahrenheit, Minimum -45
- UPC_NO782475010066
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)