Motion
PF192 PARA-FLEX RING ASSEMBLY

DODGE
PF192 PARA-FLEX RING ASSEMBLY

PF192 PARA-FLEX RING ASSEMBLY
Mi Item #01067164
MFR #PF192 PARA-FLEX RING ASSEMBLY
Price$2,194.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PF192 PARA-FLEX RING ASSEMBLY

PF192 PARA-FLEX RING ASSEMBLY
Mi Item #01067164
MFR #PF192 PARA-FLEX RING ASSEMBLY

Mfr description
PF192 RING ASSY 4040 011256
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,194.55/each

Specifications

Dimensions

  • Coupling Size
    PF192
  • Width
    0 cm

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Clamp Ring
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    011256
  • Product Type
    Tire Coupling Clamp Rings
  • Series
    Para-Flex
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • UPC_NO
    782475010073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)