Motion
PH116 PARA-FLEX ELEMENT

DODGE
PH116 PARA-FLEX ELEMENT

Tire Coupling Element - Natural Rubber Element Material
Mi Item #01067198
MFR #PH116 PARA-FLEX ELEMENT
Price$574.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PH116 PARA-FLEX ELEMENT

Tire Coupling Element - Natural Rubber Element Material
Mi Item #01067198
MFR #PH116 PARA-FLEX ELEMENT

Mfr description
PH116 ELEMENT 011230
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$574.00/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.1875 in
  • Coupling Size
    PH116
  • Outside Diameter  
    12.3125 in
  • Parallel Misalignment
    0.0625 in
  • Width
    33.02 cm

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Element
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    7.1 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    011230
  • Maximum Speed
    4050 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Para-Flex
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    4470 in-lb
  • Torsional Stiffness
    2182 in-lb/deg
  • UPC_NO
    782475009961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)