Motion
PH96  PARA-FLEX NEOPRENE ELEMENT

DODGE
PH96 PARA-FLEX NEOPRENE ELEMENT

Tire Coupling Element - Neoprene Element Material
Mi Item #01067239
MFR #PH96 PARA-FLEX NEOPRENE ELEMENT
Price$1,139.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PH96 PARA-FLEX NEOPRENE ELEMENT

Tire Coupling Element - Neoprene Element Material
Mi Item #01067239
MFR #PH96 PARA-FLEX NEOPRENE ELEMENT

Mfr description
PH96 NEOPRENE ELEMENT 011267
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,139.04/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.1875 in
  • Coupling Size
    PH96
  • Outside Diameter  
    10.3125 in
  • Parallel Misalignment
    0.0625 in
  • Width
    31.75 cm

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Element
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Element Material
    Neoprene
  • Horsepower @ 100 RPM
    4.5 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    011267
  • Maximum Speed
    5230 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Para-Flex
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    2835 in-lb
  • Torsional Stiffness
    1190 in-lb/deg
  • UPC_NO
    782475010110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)