Motion
40 COVER
Chain Coupling Cover - 40 Chain, 4.0000 in OD, Aluminum, For Use With 4012, 4016
MI ITEM #01067554
MFR #40 COVER
Price$129.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 40 Chain, 4.0000 in OD, Aluminum, For Use With 4012, 4016
MI ITEM #01067554
MFR #40 COVER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$129.62/each

Specifications

Dimensions

  • Coupling Size
    4012;4016
  • Outside Diameter
    4.0000 in
  • Weight
    0.85 lbs

Details

  • Chain Number
    40
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    4012, 4016
  • Material
    Aluminum
  • Number Of Teeth
    12, 16
  • Part Type
    Cover Assembly
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    097039378019

Overview

Mfr description
40 COUPLING COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought