Motion
SIZE 100 CHAIN CPLG COVER ASSY

DODGE
SIZE 100 CHAIN CPLG COVER ASSY

Chain Coupling Cover - 9.1250 in OD, For Use With 10020
Mi Item #01067580
MFR #SIZE 100 CHAIN CPLG COVER ASSY
Price$1,061.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SIZE 100 CHAIN CPLG COVER ASSY

Chain Coupling Cover - 9.1250 in OD, For Use With 10020
Mi Item #01067580
MFR #SIZE 100 CHAIN CPLG COVER ASSY

Mfr description
100 CHAIN CPLG COVER 099024
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,061.51/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Coupling Size
    10020
  • Outside Diameter
    9.1250 in
  • Parallel Misalignment
    0.015 in

Details

  • Chain Number
    100
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • For Use With
    10020
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099024
  • Material
    Aluminum
  • Maximum Speed
    With Cover 1600 rpm, Without Cover 400 rpm
  • Number Of Teeth
    20
  • Part Type
    Cover Assembly
  • Product Type
    Chain Coupling Covers
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475046614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)