Motion
SIZE 120 CHAIN CPLG COVER ASSY

DODGE
SIZE 120 CHAIN CPLG COVER ASSY

Chain Coupling Cover - 10.9375 in OD, For Use With 12020
MI ITEM #01067586
MFR #SIZE 120 CHAIN CPLG COVER ASSY
Price$2,199.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SIZE 120 CHAIN CPLG COVER ASSY

Chain Coupling Cover - 10.9375 in OD, For Use With 12020
MI ITEM #01067586
MFR #SIZE 120 CHAIN CPLG COVER ASSY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,199.05/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Coupling Size
    12020
  • Outside Diameter
    10.9375 in
  • Parallel Misalignment
    0.015 in

Details

  • Chain Number
    120
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • For Use With
    12020
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099025
  • Material
    Aluminum
  • Maximum Speed
    With Cover 1600 rpm, Without Cover 400 rpm
  • Number Of Teeth
    20
  • Part Type
    Cover Assembly
  • Product Type
    Chain Coupling Covers
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475046621

Overview

Mfr description
120 CHAIN CPLG COVER ASSY 099025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought