Motion
60 COVER
Chain Coupling Cover - 60 Chain, 6.3750 in OD, For Use With 60 Chain Coupling Chain
Mi Item #01067593
MFR #60 COVER
Price$291.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 60 Chain, 6.3750 in OD, For Use With 60 Chain Coupling Chain
Mi Item #01067593
MFR #60 COVER

Mfr description
60 COUPLING COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.16/each

Specifications

Dimensions

  • Coupling Size
    6018;6020
  • Outside Diameter
    6.3750 in
  • Overall Width
    2.9375 in
  • Weight
    2.55 lbs

Details

  • Chain Number
    60
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    60 Chain Coupling Chain
  • Material
    Aluminum
  • Number Of Teeth
    18, 20
  • Part Type
    Cover
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    097039378033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)