Motion
7F POLY-DISC FLANGE

DODGE
7F POLY-DISC FLANGE

Poly-Disc Flange - Elastomeric Type, Pin Style, 7 Coupling Size, Taper-Lock, 2517 Bushing, Cast Iron Material
MI ITEM #01067655
MFR #7F POLY-DISC FLANGE
Price$375.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7F POLY-DISC FLANGE

Poly-Disc Flange - Elastomeric Type, Pin Style, 7 Coupling Size, Taper-Lock, 2517 Bushing, Cast Iron Material
MI ITEM #01067655
MFR #7F POLY-DISC FLANGE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$375.52/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bushing Size
    2517
  • Coupling Size
    7
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    7.0000 in
  • Parallel Misalignment
    0.0313 in

Details

  • Bushing Type
    Taper-Lock
  • Coupling Style
    Pin
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Manufacturer Catalog Number
    008044
  • Product Type
    Poly-Disc Flanges
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled

Overview

Mfr description
F FLANGE FOR #7 2517 FLEX CPLG 008044

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought