Motion
8H POLY-DISC FLANGE

DODGE
8H POLY-DISC FLANGE

Poly-Disc Flange - Elastomeric Type, Pin Style, 8 Coupling Size, Taper-Lock, 2517 Bushing, Cast Iron Material
Mi Item #01067663
MFR #8H POLY-DISC FLANGE
Price$362.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8H POLY-DISC FLANGE

Poly-Disc Flange - Elastomeric Type, Pin Style, 8 Coupling Size, Taper-Lock, 2517 Bushing, Cast Iron Material
Mi Item #01067663
MFR #8H POLY-DISC FLANGE

Mfr description
H FLANGE FOR #8 2517 FLEX CPLG 008047
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.96/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bushing Size
    2517
  • Coupling Size
    8
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    8.0000 in
  • Parallel Misalignment
    0.0313 in

Details

  • Bushing Type
    Taper-Lock
  • Coupling Style
    Pin
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Manufacturer Catalog Number
    008047
  • Product Type
    Poly-Disc Flanges
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)