Motion
10H POLY-DISC FLANGE

DODGE
10H POLY-DISC FLANGE

Poly-Disc Flange - Elastomeric Type, Pin Style, 10 Coupling Size, Taper-Lock, 3030 Bushing, Cast Iron Material
MI ITEM #01067672
MFR #10H POLY-DISC FLANGE
Price$887.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10H POLY-DISC FLANGE

Poly-Disc Flange - Elastomeric Type, Pin Style, 10 Coupling Size, Taper-Lock, 3030 Bushing, Cast Iron Material
MI ITEM #01067672
MFR #10H POLY-DISC FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$887.54/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bushing Size
    3030
  • Coupling Size
    10
  • Length Through Bore
    3.0000 in
  • Outside Diameter
    10.0000 in
  • Parallel Misalignment
    0.0313 in

Details

  • Bushing Type
    Taper-Lock
  • Coupling Style
    Pin
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Manufacturer Catalog Number
    008049
  • Product Type
    Poly-Disc Flanges
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled

Overview

Mfr description
H FLANGE FOR #10 3030 FLEX CPLG 008049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought