Motion
R16TL RIGID FEMALE FLANGE

DODGE
R16TL RIGID FEMALE FLANGE

R16TL RIGID FEMALE FLANGE
Mi Item #01067696
MFR #R16TL RIGID FEMALE FLANGE
Price$220.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R16TL RIGID FEMALE FLANGE

R16TL RIGID FEMALE FLANGE
Mi Item #01067696
MFR #R16TL RIGID FEMALE FLANGE

Mfr description
FEMALE FLG FOR R16 TL1615 RIGID CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.64/each

Specifications

Dimensions

  • Bore Diameter
    Maximum 1.6875 in, Minimum 0.5 in
  • Bore Length
    1.5 in
  • Bushing Size
    1615
  • Coupling Size
    R16
  • Outside Diameter
    5 in
  • Width
    14.402 cm

Details

  • Bushing Type
    Taper Lock
  • Country of Origin
    US
  • Coupling Component
    Flange
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    8 hp
  • Lubrication
    None
  • Maximum Speed
    4965 rpm
  • Number Of Bolts
    4
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    5050 in-lb
  • UPC_NO
    782475005673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)