Motion
R25TL RIGID MALE   FLANGE ASSY

DODGE
R25TL RIGID MALE FLANGE ASSY

R25TL RIGID MALE FLANGE ASSY
Mi Item #01067700
MFR #R25TL RIGID MALE FLANGE ASSY
Price$323.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R25TL RIGID MALE FLANGE ASSY

R25TL RIGID MALE FLANGE ASSY
Mi Item #01067700
MFR #R25TL RIGID MALE FLANGE ASSY

Mfr description
MALE FLG FOR R25 TL2517 RIGID CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.93/each

Specifications

Dimensions

  • Bore Diameter
    Maximum 2.6875 in, Minimum 0.5 in
  • Bore Length
    1.75 in
  • Bushing Size
    2517
  • Coupling Size
    R25
  • Outside Diameter
    7 in
  • Width
    19.812 cm

Details

  • Bushing Type
    Taper Lock
  • Country of Origin
    US
  • Coupling Component
    Flange
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    29.2 hp
  • Lubrication
    None
  • Manufacturer Upc Number
    782475005680
  • Maximum Speed
    3545 rpm
  • Number Of Bolts
    5
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    18400 in-lb
  • UPC_NO
    782475005680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)