Motion
R30TL RIGID FEMALE FLANGE

DODGE
R30TL RIGID FEMALE FLANGE

R30TL RIGID FEMALE FLANGE
MI ITEM #01067716
MFR #R30TL RIGID FEMALE FLANGE
Price$582.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R30TL RIGID FEMALE FLANGE

R30TL RIGID FEMALE FLANGE
MI ITEM #01067716
MFR #R30TL RIGID FEMALE FLANGE

Mfr description
FEMALE FLG FOR R30 TL3030 RIGID CPLG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$582.12/each

Specifications

Dimensions

  • Bore Diameter
    Maximum 3.25 in, Minimum 0.9375 in
  • Bore Length
    3 in
  • Bushing Size
    3030
  • Coupling Size
    R30
  • Outside Diameter
    8.5 in
  • Width
    24.13 cm

Details

  • Bushing Type
    Taper Lock
  • Country of Origin
    US
  • Coupling Component
    Flange
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    50.5 hp
  • Lubrication
    None
  • Manufacturer Upc Number
    782475005710
  • Maximum Speed
    2920 rpm
  • Number Of Bolts
    6
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    31800 in-lb
  • UPC_NO
    782475005710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)