Motion
R40TL RIGID MALE   FLANGE ASSY

DODGE
R40TL RIGID MALE FLANGE ASSY

R40TL RIGID MALE FLANGE ASSY
MI ITEM #01067726
MFR #R40TL RIGID MALE FLANGE ASSY
Price$1,677.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R40TL RIGID MALE FLANGE ASSY

R40TL RIGID MALE FLANGE ASSY
MI ITEM #01067726
MFR #R40TL RIGID MALE FLANGE ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,677.29/each

Specifications

Dimensions

  • Bore Diameter
    Maximum 4.9375 in, Minimum 1.4375 in
  • Bore Length
    4 in
  • Bushing Size
    4040
  • Coupling Size
    R40
  • Length Through Bore
    4.0000 in
  • Outside Diameter
    11.75 in
  • Width
    33.655 cm

Details

  • ATEX Certificate
    NO
  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    120 hp
  • Lubrication
    None
  • Maximum Speed
    2115 rpm
  • Number Of Bolts
    6
  • Product Type
    Tire Coupling Parts & Kits
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Tightening Torque
    Central Bolt 3350 in pound (pound in)
  • Torque Rating (in-lb)
    75500 in-lb
  • UPC_NO
    782475005741

Overview

Mfr description
MALE FLG FOR R40 TL4040 RIGID CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought