Motion
R40TL RIGID FEMALE FLANGE

DODGE
R40TL RIGID FEMALE FLANGE

R40TL RIGID FEMALE FLANGE
Mi Item #01067734
MFR #R40TL RIGID FEMALE FLANGE
Price$1,427.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R40TL RIGID FEMALE FLANGE

R40TL RIGID FEMALE FLANGE
Mi Item #01067734
MFR #R40TL RIGID FEMALE FLANGE

Mfr description
FEMALE FLG FOR R40 TL4040 RIGID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,427.91/each

Specifications

Dimensions

  • Bore Diameter
    Maximum 4.4375 in, Minimum 1.4375 in
  • Bore Length
    4 in
  • Bushing Size
    4040
  • Coupling Size
    R40
  • Outside Diameter
    11.75 in
  • Width
    33.655 cm

Details

  • Bushing Type
    Taper Lock
  • Country of Origin
    US
  • Coupling Component
    Flange
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    120 hp
  • Lubrication
    None
  • Maximum Speed
    2115 rpm
  • Number Of Bolts
    6
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    75500 in-lb
  • UPC_NO
    782475005758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)