Motion
R45TL RIGID MALE   FLANGE ASSY

DODGE
R45TL RIGID MALE FLANGE ASSY

R45TL RIGID MALE FLANGE ASSY
MI ITEM #01067741
MFR #R45TL RIGID MALE FLANGE ASSY
Price$2,254.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R45TL RIGID MALE FLANGE ASSY

R45TL RIGID MALE FLANGE ASSY
MI ITEM #01067741
MFR #R45TL RIGID MALE FLANGE ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,254.32/each

Specifications

Dimensions

  • Bore Diameter
    Maximum 4.4375 in, Minimum 1.9375 in
  • Bore Length
    4.5 in
  • Bushing Size
    4545
  • Coupling Size
    R45
  • Outside Diameter
    13 in
  • Width
    34.011 cm

Details

  • Bushing Type
    Taper Lock
  • Country of Origin
    US
  • Coupling Component
    Flange
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    170 hp
  • Lubrication
    None
  • Maximum Speed
    1910 rpm
  • Number Of Bolts
    6
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    107000 in-lb
  • UPC_NO
    782475005765

Overview

Mfr description
MALE FLG FOR R45 TL4545 RIGID CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought