Motion
R50TL RIGID MALE   FLANGE ASSY

DODGE
R50TL RIGID MALE FLANGE ASSY

R50TL RIGID MALE FLANGE ASSY
MI ITEM #01067748
MFR #R50TL RIGID MALE FLANGE ASSY
Price$2,736.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R50TL RIGID MALE FLANGE ASSY

R50TL RIGID MALE FLANGE ASSY
MI ITEM #01067748
MFR #R50TL RIGID MALE FLANGE ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,736.88/each

Specifications

Dimensions

  • Bore Diameter
    Maximum 5.3125 in, Minimum 2.4375 in
  • Bore Length
    5 in
  • Bushing Size
    5050
  • Coupling Size
    R50
  • Outside Diameter
    14.25 in
  • Width
    41.275 cm

Details

  • Bushing Type
    Taper Lock
  • Country of Origin
    US
  • Coupling Component
    Flange
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    233 hp
  • Lubrication
    None
  • Maximum Speed
    1740 rpm
  • Number Of Bolts
    7
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    147000 in-lb
  • UPC_NO
    782475005789

Overview

Mfr description
MALE FLG FOR R50 TL5050 RIGID CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought