Motion
1 3/16 RIBBED COUPLING ASSEMBLY

DODGE
1 3/16 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 1.1875 in, Bore - Side 2: 1.1875 in
MI ITEM #01067764
MFR #1 3/16 RIBBED COUPLING ASSEMBLY
Price$523.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 3/16 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 1.1875 in, Bore - Side 2: 1.1875 in
MI ITEM #01067764
MFR #1 3/16 RIBBED COUPLING ASSEMBLY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$523.24/each

Specifications

Dimensions

  • Bore - Side 1
    1.1875 in
  • Bore - Side 2
    1.1875 in
  • Bore Diameter
    1.1875 in
  • Bore Length
    5.25 in
  • Coupling Length
    5.2500 in
  • Coupling Size
    1.1875
  • Outside Diameter
    3.625 in

Details

  • Bore Fit
    Interference
  • Bore Tolerance Standard
    Custom
  • Country of Origin
    US
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Lubrication
    None
  • Manufacturer Catalog Number
    009002
  • Maximum Speed
    5360 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    2000 in-lb
  • UPC_NO
    782475006953

Overview

Mfr description
1+3/16 RIBBED COUPLING 009002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought