Motion
1 1/4 RIBBED COUPLING ASSEMBLY

DODGE
1 1/4 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
MI ITEM #01067771
MFR #1 1/4 RIBBED COUPLING ASSEMBLY
Price$418.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 1/4 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
MI ITEM #01067771
MFR #1 1/4 RIBBED COUPLING ASSEMBLY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$418.60/each

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.2500 in
  • Bore Diameter
    1.2500 in
  • Bore Length
    5.25 in
  • Coupling Length
    5.2500 in
  • Coupling Size
    1.25
  • Keyway - Side 1
    0.2500 in
  • Keyway - Side 2
    0.2500 in
  • Outside Diameter
    3.625 in
  • Overall Length
    5.2500 in
  • Screw Size
    3/8

Details

  • Bore Fit
    Interference
  • Bore Tolerance Standard
    Custom
  • Country of Origin
    US
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Lubrication
    None
  • Manufacturer Catalog Number
    009003
  • Maximum Speed
    5360 rpm
  • Maximum Transmitted Torque
    259.8650 N-m
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    2300 in-lb
  • UPC_NO
    782475006960

Overview

Mfr description
1-1/4 RIBBED COUPLING 009003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought