Motion
1 3/4 RIBBED COUPLING ASSEMBLY

DODGE
1 3/4 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 1.7500 in, Bore - Side 2: 1.7500 in
Mi Item #01067792
MFR #1 3/4 RIBBED COUPLING ASSEMBLY
Price$666.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 3/4 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 1.7500 in, Bore - Side 2: 1.7500 in
Mi Item #01067792
MFR #1 3/4 RIBBED COUPLING ASSEMBLY

Mfr description
1-3/4 RIBBED COUPLING 009008
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$666.62/each

Specifications

Dimensions

  • Bore - Side 1
    1.7500 in
  • Bore - Side 2
    1.7500 in
  • Bore Diameter
    1.7500 in
  • Bore Length
    7.0625 in
  • Coupling Length
    7.0625 in
  • Coupling Size
    1.75
  • Keyway - Side 1
    0.3750 in
  • Keyway - Side 2
    0.3750 in
  • Outside Diameter
    4.8125 in
  • Overall Length
    7.0625 in
  • Screw Size
    1/2

Details

  • Bore Fit
    Interference
  • Bore Tolerance Standard
    Custom
  • Country of Origin
    US
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Lubrication
    None
  • Manufacturer Catalog Number
    009008
  • Maximum Speed
    3965 rpm
  • Maximum Transmitted Torque
    711.8040 N-m
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    6300 in-lb
  • UPC_NO
    782475007011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)