Motion
2" RIBBED COUPLING ASSEMBLY

DODGE
2" RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #01067801
MFR #2" RIBBED COUPLING ASSEMBLY
Price$717.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2" RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #01067801
MFR #2" RIBBED COUPLING ASSEMBLY

Mfr description
2 RIBBED COUPLING 009011
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.43/each

Specifications

Dimensions

  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Bore Diameter
    2.0000 in
  • Bore Length
    7.9375 in
  • Coupling Length
    7.9375 in
  • Coupling Size
    2
  • Outside Diameter
    5.25 in

Details

  • Bore Fit
    Interference
  • Bore Tolerance Standard
    Custom
  • Country of Origin
    US
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Lubrication
    None
  • Manufacturer Catalog Number
    009011
  • Maximum Speed
    3635 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    9400 in-lb
  • UPC_NO
    782475007042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)