Motion
2 1/4 RIBBED COUPLING ASSEMBLY

DODGE
2 1/4 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 2.2500 in, Bore - Side 2: 2.2500 in
Mi Item #01067809
MFR #2 1/4 RIBBED COUPLING ASSEMBLY
Price$915.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 1/4 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 2.2500 in, Bore - Side 2: 2.2500 in
Mi Item #01067809
MFR #2 1/4 RIBBED COUPLING ASSEMBLY

Mfr description
2 1/4 RIBBED CPLG 009012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$915.42/each

Specifications

Dimensions

  • Bore - Side 1
    2.2500 in
  • Bore - Side 2
    2.2500 in
  • Bore Diameter
    2.2500 in
  • Bore Length
    8.625 in
  • Coupling Length
    8.6250 in
  • Coupling Size
    2.25
  • Keyway - Side 1
    0.5000 in
  • Keyway - Side 2
    0.5000 in
  • Outside Diameter
    6 in
  • Overall Length
    8.6250 in
  • Screw Size
    5/8

Details

  • Bore Fit
    Interference
  • Bore Tolerance Standard
    Custom
  • Country of Origin
    US
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Lubrication
    None
  • Manufacturer Catalog Number
    009012
  • Maximum Speed
    3180 rpm
  • Maximum Transmitted Torque
    1513.9960 N-m
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    13400 in-lb
  • UPC_NO
    782475007059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)