Motion
2 1/2 RIBBED COUPLING ASSEMBLY

DODGE
2 1/2 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 2.5000 in, Bore - Side 2: 2.5000 in
MI ITEM #01067823
MFR #2 1/2 RIBBED COUPLING ASSEMBLY
Price$1,089.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 1/2 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 2.5000 in, Bore - Side 2: 2.5000 in
MI ITEM #01067823
MFR #2 1/2 RIBBED COUPLING ASSEMBLY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,089.12/each

Specifications

Dimensions

  • Bore - Side 1
    2.5000 in
  • Bore - Side 2
    2.5000 in
  • Bore Diameter
    2.5000 in
  • Bore Length
    9.6875 in
  • Coupling Length
    9.6875 in
  • Coupling Size
    2.5
  • Outside Diameter
    6.4375 in

Details

  • Bore Fit
    Interference
  • Bore Tolerance Standard
    Custom
  • Country of Origin
    US
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Lubrication
    None
  • Manufacturer Catalog Number
    009016
  • Maximum Speed
    2965 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    18400 in-lb
  • UPC_NO
    782475007097

Overview

Mfr description
2 1/2 RIBBED COUPLING 009016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought