Motion
55D X 7/8 FLEXIDYNE DRIVE

DODGE
55D X 7/8 FLEXIDYNE DRIVE

Flexidyne Drive - Size: 55, 5.3800 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 55D Series
Mi Item #01067919
MFR #55D X 7/8 FLEXIDYNE DRIVE
Price$1,606.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
55D X 7/8 FLEXIDYNE DRIVE

Flexidyne Drive - Size: 55, 5.3800 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 55D Series
Mi Item #01067919
MFR #55D X 7/8 FLEXIDYNE DRIVE

Mfr description
55D X 7/8 FLEXIDYNE DRIVE (OLD# 6D)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,606.29/each

Specifications

Dimensions

  • Bore Diameter
    .8750 in
  • Coupling Outside Diameter
    5.3800 in
  • Fluid Coupling Size Code
    55

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Bored to Size
  • Series
    55D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)