Motion
75D X 1 3/8 FLEXIDYNE DRIVE

DODGE
75D X 1 3/8 FLEXIDYNE DRIVE

Flexidyne Drive - Size: 75, 8.1300 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 75D Series
Mi Item #01067980
MFR #75D X 1 3/8 FLEXIDYNE DRIVE
Price$3,353.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
75D X 1 3/8 FLEXIDYNE DRIVE

Flexidyne Drive - Size: 75, 8.1300 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 75D Series
Mi Item #01067980
MFR #75D X 1 3/8 FLEXIDYNE DRIVE

Mfr description
75D X 1 3/8 FLEXIDYNE DRIVE (OLD# 8D)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,353.20/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Outside Diameter
    8.1300 in
  • Fluid Coupling Size Code
    75

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Bored to Size
  • Series
    75D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)