Motion
9D  X 1 1/4    FLEXIDYNE DRIVE

DODGE
9D X 1 1/4 FLEXIDYNE DRIVE

Flexidyne Drive - Size: 9, 9.5000 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 9D Series
Mi Item #01067997
MFR #9D X 1 1/4 FLEXIDYNE DRIVE
Price$5,700.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
9D X 1 1/4 FLEXIDYNE DRIVE

Flexidyne Drive - Size: 9, 9.5000 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 9D Series
Mi Item #01067997
MFR #9D X 1 1/4 FLEXIDYNE DRIVE

Mfr description
9D X 1 1/4 FLEXIDYNE DRIVE 309071
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,700.44/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Coupling Outside Diameter
    9.5000 in
  • Fluid Coupling Size Code
    9

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Bored to Size
  • Series
    9D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)