Motion
MT3534420
ShearTap™ Spiral Point Tap - 2090 Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 3 Flutes, NF
Mi Item #01068001
MFR #MT3534420
Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Point Tap - 2090 Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 3 Flutes, NF
Mi Item #01068001
MFR #MT3534420

Mfr description
34420 2090 1/4-28 H3 SP PT PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.08/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.2550 in, 6.48 mm
  • Thread Length  
    0.6300 in
  • Thread Size
    6.35 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H3
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Material Application
    Stainless Steel, Steel
  • Number Of Flutes  
    3
  • Series
    2090
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)