1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
9D X 1 5/8 FLEXIDYNE DRIVE
Flexidyne Drive - Size: 9, 9.5000 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 9D Series
MI ITEM #
01068008
MFR #
9D X 1 5/8 FLEXIDYNE DRIVE
Price
$4,560.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Fluid Couplings
DODGE 9D X 1 5/8 FLEXIDYNE DRIVE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
9D X 1 5/8 FLEXIDYNE DRIVE
Flexidyne Drive - Size: 9, 9.5000 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 9D Series
MI ITEM #
01068008
MFR #
9D X 1 5/8 FLEXIDYNE DRIVE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,560.35
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
1.6250 in
Coupling Outside Diameter
9.5000 in
Fluid Coupling Size Code
9
Details
Fill Type
Non-Delay
Mounting Type
Bored to Size
Series
9D
Overview
Mfr description
9D X 1 5/8 FLEXIDYNE DRIVE 309073
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought